Beli pulley holder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daytona Pulley Holder for Brand Honda (Peralatan Perawatan Motor)Deskripsi:We have a lineup of tool sets necessary for exchanging drive system parts for 1 type/2 types of moped, which has many Daytona lineups, and for disassembling and assembling consumables!atribut:
- Cell Spacing (mm): (Pin) 25-150, (claw maximum) 135
- Pin Diameter (Φmm): 11
- OTC Pulley Holder Universalatribut:
- UNSPSC: 31160000
- Daytona Scissors Holder (Peralatan Perawatan Motor)atribut:
- Accessories: Locking nut for loosening prevention
- Pin Diameter: 5.5 and 11mm
- Pin Length: 45-145mm
- Overall Length: 32cm
- Hole Intervals: (Pin) 45-145mm
- monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor)Deskripsi:A tool used to prevent the rotation of flywheels, clutches, pulleys, etc. With lock bolt for fixing pin spacing The pin length is longer than the conventional product, making it easier to hook.Detachment of scooter pulley and clutch outer* Do not use for any purpose other than its intended purpose.atribut:
- Hole spacing (mm): 23 to 230
- Material: CR-V
- Overall Length L (mm): 330
- Pin Diameter (mm): 5.9 (fixed)
- Pin Length (mm): 5Φ:20, 9Φ:13
- AMTECH Tracker CVT & Kunci Kopling Setatribut:
- Size (mm): 39x41
- TEKIRO Tahanan Kopling UniversalDeskripsi:TEKIRO Universal Holder. Merupakan alat penahan kopling saat membuka dan memasangnya.Fungsi : Untuk menahan kopling saat membuka dan memasang koplingMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Size (cm): 33 x 22
- Dimension 1 (mm): 330
- Dimension 2 (mm): 123
- Dimension 3 (mm): 64
- Dimension 4 (mm): 19
- KRISBOW Pompa VakumDeskripsi:Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.atribut:
- Input Voltage (V/Hz/Ph): 220/50/1
- Ultimate Vacuum (Pa): 5
- Packing Dimensions (mm): 450x200x310
- TSUBAKI Conveyor Roller ChainDeskripsi:Standard conveyor roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments.atribut:
- UNSPSC: 31151603
- Features: This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
- Includes: (1) Connecting Link
- Material: Steel
- Maximum Operating Temperature (°F): 300
- Minimum Operating Temperature (°F): 15
- Number of Strands: 1
- Overall Length (ft): 10
- Series: Conveyor
- Standards: ANSI
- Wipro Flexible Flywheel HolderDeskripsi:Alat untuk menahan FLYWHEEL
- ThreeBond Anaerobic Adhesive Sealant (Lem Baut)Deskripsi:TB 1322D is a reactive acrylic monomer. The setting speed is fast while the fixing strength is low for parts that require frequent removal.Applications : - For fixing and sealing of screws.Characteristics: It is a medium strength anaerobic sealant. The sealant does not cure while exposed to air but when it enters a gap between metallic parts to be fastened, it quickly reacts and cures to prevent screws from loosening and seals parts.atribut:
- Size (g): 250
- Appearance: Red
- Specific Gravity: 1.10
- Use to Prevents: Screw and Bolts From Loosening, and Sealing
- Viscosity (Pa.s): 150
- KYOTO TOOL (KTC) Socket Holder (Holder Mata Sock)Deskripsi:-Socket is made easy to insert and difficult to pull out when transporting.-Auxiliary clip enables additional number of insertions.
- Daytona Motorcycle Tool Band Holder (Peralatan Perawatan Motor)atribut:
- Compatible Range: φ 50-φ 120mm
- Material: (Grip portion, the band portion) PVC coating
- Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)Deskripsi:Insulation, protection and reinforcement of wire ends and wire connections Wire color identification and bundling Insulation and protection of resistors and capacitorsatribut:
- Volume Resistivity (ohm.cm): 1.0x1014 or more
- Withstand Voltage: Before aging: AC2.5kVx60 seconds, no destruction After aging: 158 degrees Celsiusx7 days, AC2.5kVx60 seconds, no destruction
- Construction: Single layer
- Shrink Completion Temperature (°C): 90
- Shrinkage Factor (%): Inner diameter shrinkage: 50% or more Length change rate: 0 +/- 5%
- Characteristic: Flame retardant, flexible, insulating
- Color: Black
- Conformity Standard: Compliant with UL224 (certification file No.E48762), CSA C22.2 No.198.1 (certification file No.LR33298), Electrical Appliance and Material Safety Law, RoHS Directive
- Continuous Operating Temperature (°C): -55 to 125
- Dielectric Breakdown Voltage (kV): Before aging: AC2.5 or more After aging: AC2.5 or more (158 degrees Celsiusx7 days, residual rate 50% or more)
- Elongation (%): Before aging: 200% or more After aging: 100% or more (158 degrees Celsiusx7 days)
- Material: Electron beam crosslinked soft flame retardant polyolefin resin
- Ratio: 2:01
- Shrink Temperature: 90 degrees Celsius or higher
- Tensile Strength (MPa): Before aging: 10.4 or more After aging: 7.3 or more (158 degrees Celsiusx7 days)
- Wipro Kunci Tahanan Kopling Gandaatribut:
- Color: Silver
- Dimensions (mm): 335x100x30
- Honda (AHM) Packing, Fuel Strainer Cup GX120T3-SM11atribut:
- Suitable For: GX120T3-SM11
- Number: 12
- SUPER TOOL Snap Ring Pliers (Tang Jepit Snap Ring)Deskripsi:- The phosphoric acid manganese film forming treatment of the alloy steel ensures excellent durability. - The stainless steel grip area is designed to be light and easy to grip.
- VELOZ Flexible Flywheel HolderDeskripsi:Dipakai untuk membuka CVT motor matic (pulley depan/belakang)Bisa juga dipakai untuk meng-Grip kampas kopling yang akan dibuka dengan kunci kopling.atribut:
- Material: Chrome Vanadium Steel
- Standard: JIS (Japanese Industrial Standards)
- ThreeBond Anaerobic Adhesive Sealant (Lem Baut)atribut:
- Size (g): 50
Daftar Harga pulley holder Terbaru October 2026
| Daytona Pulley Holder for Brand Honda (Peralatan Perawatan Motor) | Rp809.900 |
| OTC Pulley Holder Universal | Rp3.499.900 |
| Daytona Scissors Holder (Peralatan Perawatan Motor) | Rp699.900 |
| monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor) | Rp329.900 |
| AMTECH Tracker CVT & Kunci Kopling Set | Rp78.900 |
| TEKIRO Tahanan Kopling Universal | Rp279.900 |
| KRISBOW Pompa Vakum | Rp2.799.900 |
| TSUBAKI Conveyor Roller Chain | Rp1.699.900 |
| Wipro Flexible Flywheel Holder | Rp249.900 |
| ThreeBond Anaerobic Adhesive Sealant (Lem Baut) | Rp3.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/l6P110298762-1.jpg)

/P102647626-1.jpg)
/0bP111193011-1.jpg)




%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Anaerobic%20Adhesive%20Sealant%20(Lem%20Baut)/P102266649-1.jpg)
%20Socket%20Holder%20(Holder%20Mata%20Sock)/P102638053-1.jpg)
/9vP103740355-1.jpg)
/P102647617-1.jpg)
/otP103972893-1.jpg)

%20Packing%2C%20Fuel%20Strainer%20Cup%20GX120T3-SM11/2tP110712101-1.jpg)
/mlP103208813-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Anaerobic%20Adhesive%20Sealant%20(Lem%20Baut)/00P102124000-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)